Shop All Flushmount Lights
Quickway Imports
LED Ceiling Light Fixture, 6500K Daylight White, Energy-Saving with 30,000 H Lifetime, Gold Set of 2
Mfr # QI004034.M.GDPK.2
Zoro # G110211195
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 12"
- Height 2"
- Size 12"
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004034.M.GDPK.2
- Zoro # G110211195
- UPC # 651355040236
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12" |
Width | 12" |
Height | 2" |
Size | 12" |
Details
Color | Gold |
Housing Material | Plastic |
Number of Pieces | 2 |
Description
From the closet to the balcony, this versatile flush-mount LED light fixture brings a stylish and illuminating touch to your space. Its sleek design and surface mount downlight configuration offer a slim and simplistic aesthetic that seamlessly blends into any setting, enhancing the overall decor. This task lighting solution is perfect for both indoor and outdoor use, making it suitable for various areas of your home such as the foyer, living room, bedroom, kitchen, hallway, and vanity. Designed with energy efficiency in mind, this light fixture is optimized to use less power while still delivering ample and long-lasting illumination. Not only does it provide sufficient light output, but it also helps minimize energy costs, making it an economical choice for your home. When it comes to installation, you'll find it incredibly convenient as all the necessary mounting hardware is included. With easy-to-follow instructions, you can effortlessly apply this light fixture, saving both your space and time. Embrace the combination of functionality, style, and energy efficiency with this versatile and hassle-free lighting solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- ENERGIZER Rechrg Headlamp, Plastic, Black, 400lm (ENIHDFRLPB)
- ILC Replacement for Whelen Engineering 02-0362824-00b (02-0362824-00B WHELEN ENGINEERING)
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- QUICKWAY IMPORTS White Round 12 Inch Motion Sensor LED Ceiling Light Flush Mount Fixture 6500K Daylight, 1800lm 18W (QI004408)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W (QI004034.M.WT)
- QUICKWAY IMPORTS White Plastic 6 in Round LED Ceiling Light Fixture for Entryway, Office, Outdoor, 6500K Daylight 20W (QI004032)
- REMPHOS LED Decorative Drum, 18", 6W, 4000K (RP-DRD-18N-14L-40K-WC-G2)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- LITHONIA LIGHTING Brushed Nickel Linear Saturn LED Flush Mount (FMFL 30840 SATL BN)
- Quickway Imports Flushmount Lights