Shop All Clocks
Quickway Imports
Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Oak
Mfr # QI004142.MC
Zoro # G104101877
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Height 12
- Color Mult color
- Material Plastic
- Depth 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004142.MC
- Zoro # G104101877
- UPC # 651355041424
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 |
Height | 12 |
Depth | 1.5 |
Length | 1.5 |
Details
Color | Mult color |
Material | Plastic |
Weight | 1 |
Description
This decorative wall clock is a great solution for empty wall space and the perfect idea to decorate your home. The exclusive qualities of the wall clock, such as modern design, sturdy construction, and bonus hints of contemporary beauty will complete the look of any room. It’s a silent battery-operated clock that provides good work environment and calm sleep. You will want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- FLASH FURNITURE Silver Metal Stack Chair (CH-31230-SIL-WD-GG)
- QUICKWAY IMPORTS Vintage Roman Numerical Wall Clock with Black Metal Leaf Design Frame, for Dining, Living Room (QI004254)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- QUICKWAY IMPORTS Metal Wall Clock Marble Look Face, Gold Rim and Handles with Hanging Band, for Dining, Living Room (QI004256)
- QUICKWAY IMPORTS Black Wall Mounted Plastic Clock with Hidden Storage Door - Interior Compartment - 10 Inch Dia (QI004150)
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- ACURITE Projection Alarm Clock Atomic (13020CA)
- Quickway Imports Clocks