Black Wall Mounted Plastic Clock with Hidden Storage Door - Interior Compartment - 10 Inch Dia
Mfr # QI004150
Zoro # G704102175
Key Features
- Width 10
- Height 10
- Color black
- Depth 3
- Material Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004150
- Zoro # G704102175
- UPC # 651355041509
- Country of Origin China
- Category Clocks
Dimensions
Width | 10 |
Height | 10 |
Depth | 3 |
Length | 3 |
Details
Color | black |
Material | Plastic |
Weight | 1 |
Description
Immerse your living space in sophistication with our Modern Wall Clock featuring a hidden safea seamless blend of style and security. This decorative plastic safe wall clock is not just a timepiece; it's a versatile solution for both empty wall spaces and discreetly storing your valuables. The clock's exclusive design introduces a touch of modern elegance, transforming your home into a curated haven of contemporary aesthetics. Crafted with sturdy construction, it not only stands as a functional timekeeping device but also serves as an artistic focal point in any room. Uncover the hidden safe within, providing a secure sanctuary for your cherished belongings. Two storage shelves make organization a breeze, offering a discreet space for items like jewelry, cash, or credit cards, keeping them close at hand yet cleverly concealed. Powered by a single AA battery (not included), the clock operates silently with a sweeping movement, eliminating the annoyance of ticking or chiming. This ensures a calm and serene environment, making it suitable for any room, including the kitchen, dinette, dining room, living room, study, or home office. Embrace the perfect synergy of practicality and aesthetics with this multi-functional wall clock. Elevate your decor, add a layer of security to your valuables, and make a stylish statement with our Modern Wall Clock – where design meets functionality in perfect harmony.
- •Dimensions: Elegantly sized at 10 inches in diameter with a sleek 3-inch depth, our Modern Wall Clock strikes the perfect balance between style and functionality
- •Hidden Safe: Discover the perfect blend of functionality and security. This wall clock features a discreet hidden safe, providing you with a clever and secure storage solution for your valuables such as jewelry, cash, or credit cards. Keep your prized possessions safe in plain sight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- ABUS File Cabinet Locking Bar 12" (ABUS File Bar 1 Ft)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Multicolor (QI004149.MC)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Blue (QI004145.BL)
- QUICKWAY IMPORTS Vintage Roman Numerical Wall Clock with Black Metal Leaf Design Frame, for Dining, Living Room (QI004254)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, White (QI004145.WT)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- Quickway Imports Clocks