Shop All Table Lamps
Quickway Imports
26 Decorative Metal Table Lamp with Gold Circular Stand and Black Cotton Lampshade
Mfr # QI004584
Zoro # G210083500
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26.25"
- Width 8.75"
- Material Metal
- Color Gold
- Weight 3.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004584
- Zoro # G210083500
- UPC # 651355045842
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 26.25" |
Width | 8.75" |
Length | 8.75" |
Details
Material | Metal |
Color | Gold |
Weight | 3.75 lbs |
Description
Clean and modern, this simple table lamp features a golden circular base crafted from metal. This table lamp is the perfect decor for your night chest. A charming, inexpensive, and practical table lamp to meet your basic trend lighting needs. It is powered by 120V E26 bulb and it is not included in the purchase. Perfect for bedrooms, entryways, kids and teens, college dorms, nurseries, kitchen, or offices! The rich, black lampshade adds a striking look to the unique gold base, while the convenient switch makes it easy to turn on and off whenever you like.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crouse Hinds 40737 replacement light bulb lamp (40737 CROUSE HINDS)
- ILC Replacement For EIKO LED63WPTCCTMOGG8 (LED63WPTCCTMOG-G8)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- GE LAMPS Ballast, 400w MH M59 or H33 5-Tap (GEM-400ML5AA-4-5)
- QUICKWAY IMPORTS 17 Decorative Metal Table Lamp with Gold Modern Stand and Brown Silk Lampshade (QI004583)
- QUICKWAY IMPORTS 16 Ceramic Table Lamp, with Reflecting Silver and Pink Circular Stand and White Cotton Lampshade (QI004587)
- QUICKWAY IMPORTS 19 Decorative Ceramic Table Lamp, with Silver and White Oval Stand and White Cotton Lampshade (QI004585)
- ALL THE RAGES Alltherages LT2008-BLU Ceramic Globe Table Lamp; Blue (LT2008-BLU)
- LIMELIGHTS Stick Lamp with Charging Outlet, Grey (LT2024-GRY)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- Quickway Imports Table Lamps