Shop All Table Lamps
Quickway Imports
19 Decorative Ceramic Table Lamp, with Silver and White Oval Stand and White Cotton Lampshade
Mfr # QI004585
Zoro # G010083564
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.25"
- Width 12.25"
- Material Ceramic
- Color White
- Weight 2.42 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004585
- Zoro # G010083564
- UPC # 651355045859
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.25" |
Width | 12.25" |
Length | 8" |
Details
Material | Ceramic |
Color | White |
Weight | 2.42 lbs |
Description
Clean and modern, this simple table lamp features an oval base crafted from ceramic. This table lamp is the perfect decor for your night chest. A charming, inexpensive, and practical table lamp to meet your basic trend lighting needs. It is powered by 120V E26 bulb and it is not included in the purchase. Perfect for bedrooms, entryways, kids and teens, college dorms, nurseries, kitchen, or offices! The rich, white lampshade adds a striking look to the unique silver base, while the convenient switch makes it easy to turn on and off whenever you like.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- ILC Replacement for Stinger / Dejay Bk300 replacement light bulb lamp (BK300 STINGER / DEJAY)
- QUICKWAY IMPORTS 17 Decorative Metal Table Lamp with Gold Modern Stand and Brown Silk Lampshade (QI004583)
- QUICKWAY IMPORTS 16 Ceramic Table Lamp, with Reflecting Silver and Pink Circular Stand and White Cotton Lampshade (QI004587)
- QUICKWAY IMPORTS 26 Decorative Metal Table Lamp with Gold Circular Stand and Black Cotton Lampshade (QI004584)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Red Drum Fabric Shade (CWT-2009-RE)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, Aqua Drum Fabric Shade (CWT-2008-AW)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- LALIA HOME Glass Dollop Table Lamp with White Fabric Shade, Mercury (LHT-5001-MR)
- Quickway Imports Table Lamps