Shop All Table Lamps
Quickway Imports
17 Decorative Metal Table Lamp with Gold Modern Stand and Brown Silk Lampshade
Mfr # QI004583
Zoro # G510083453
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.25"
- Width 8.25"
- Material Metal
- Color Gold
- Weight 2.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004583
- Zoro # G510083453
- UPC # 651355045835
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17.25" |
Width | 8.25" |
Length | 5.25" |
Details
Material | Metal |
Color | Gold |
Weight | 2.65 lbs |
Description
Clean and modern, this simple table lamp features a golden square base crafted from metal. This table lamp is the perfect decor for your night chest. A charming, inexpensive, and practical table lamp to meet your basic trend lighting needs. It is powered by 120V E26 bulb and it is not included in the purchase. Perfect for bedrooms, entryways, kids and teens, college dorms, nurseries, kitchen, or offices! The rich, brown lampshade adds a striking look to the unique gold base, while the convenient switch makes it easy to turn on and off whenever you like.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED PEPPRMNT PATHWY 7PC (23205-71)
- ADVANCE PHILIPS ADVANCE 28 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-N)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- QUICKWAY IMPORTS 19 Decorative Ceramic Table Lamp, with Silver and White Oval Stand and White Cotton Lampshade (QI004585)
- QUICKWAY IMPORTS 16 Ceramic Table Lamp, with Reflecting Silver and Pink Circular Stand and White Cotton Lampshade (QI004587)
- QUICKWAY IMPORTS 26 Decorative Metal Table Lamp with Gold Circular Stand and Black Cotton Lampshade (QI004584)
- CLING 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (CL3116594)
- ZAFFERANO PRTBL TBL LAMP WHITE 185LM (LD0650B4)
- GLOBE ELECTRIC 18 in. Black Table Lamp (12920)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Standard Metal Table Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2009-PN)
- Quickway Imports Table Lamps