Shop All Serving Plates and Bowls
Quickway Imports
16 PC Dinnerware Dish Set for 4 Person - Mugs, Salad and Dinner Plates and Bowls Sets, Matte Black
Mfr # QI004501
Zoro # G305849059
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1
- Overall Length (In.) 10
- Overall Width (In.) 10
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004501
- Zoro # G305849059
- UPC # 651355045019
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1 |
Overall Length (In.) | 10 |
Overall Width (In.) | 10 |
Details
Color | Black |
Material | Metal |
Description
The attractive 16 piece Dinnerware set has everything you need to go from everyday meals to special occasions. This dinner set can serve up to 4 people. The classic matte black colored modern stylish design can provide a wonderful setting for any occasion. This dish set is designed with a stackable feature that allows the dishware to be arranged together as a stylish 3 piece dining plate and bowl set while placing the mug on the side for you or your guest. The dish design lets your food take the center stage and lets you showcase your wonderful food creation. This dining dish set is both durable and very lightweight for easy handling. While the dishes are highly chip and crack resistant, it's also a microwave, freezer, oven, and dishwasher safe too. Decorate your kitchen with this amazing dinnerware set to bring harmony and balance to your food showcasing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEEZ WHIZ Cheez Whiz Original Cheeze Sauce 6.5lbs, PK6 (10021000049155)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 80 (SSKD80)
- TRUE Probe, 6Mm White 1.5M 24Awg (995942)
- OFFICE SNAX Reclosable Sugar Canister, 20oz., PK24 (00019CT)
- QUICKWAY IMPORTS 16 PC Rimmed Dinnerware Set for 4 Person - Mugs, Salad and Dinner Plates and Bowls Sets, White (QI004500)
- QUICKWAY IMPORTS 16 PC Spin Wash Dinnerware Dish Set for 4- Mugs, Salad and Dinner Plates and Bowls Sets, Blue (QI004502.BL)
- QUICKWAY IMPORTS 16 PC Spin Wash Dinnerware Dish Set for 4 - Mugs, Salad and Dinner Plates and Bowls Sets, Green (QI004502.GN)
- TABLECRAFT Oval Aluminum Bowl, 6.5x4.75x2.375", Black (10703)
- CRESTWARE Plate, 10-1/4", Ceramic Bone White PK12 (RE46)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- TABLECRAFT Rnd Skimmer, Spiral Wire, Nickel, 9" (2409)
- Quickway Imports Serving Plates and Bowls