Shop All Table Lamps
Quickway Imports
16 Ceramic Table Lamp, with Reflecting Silver and Pink Circular Stand and White Cotton Lampshade
Mfr # QI004587
Zoro # G610083568
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16"
- Width 11"
- Material Ceramic
- Color Multicolor
- Weight 1.87 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004587
- Zoro # G610083568
- UPC # 651355045873
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 16" |
Width | 11" |
Length | 7.45" |
Details
Material | Ceramic |
Color | Multicolor |
Weight | 1.87 lbs |
Description
Clean and modern, this simple table lamp features a circular stone base crafted from ceramic. This table lamp is the perfect decor for your night chest. A charming, inexpensive, and practical table lamp to meet your basic trend lighting needs. It is powered by 120V E26 bulb and it is not included in the purchase. Perfect for bedrooms, entryways, kids and teens, college dorms, nurseries, kitchen, or offices! The rich, white lampshade adds a striking look to the unique silver and pink base, while the convenient switch makes it easy to turn on and off whenever you like.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED TRPDO E12 SW 40W 2PK (BPCTF40927CAFL2)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSBR)
- WESTINGHOUSE Keyless Lamp Socket (70409)
- QUICKWAY IMPORTS 19 Decorative Ceramic Table Lamp, with Silver and White Oval Stand and White Cotton Lampshade (QI004585)
- QUICKWAY IMPORTS 26 Decorative Metal Table Lamp with Gold Circular Stand and Black Cotton Lampshade (QI004584)
- QUICKWAY IMPORTS 17 Decorative Metal Table Lamp with Gold Modern Stand and Brown Silk Lampshade (QI004583)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2 (LT2013-BLK-2PK)
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ALL THE RAGES All The Rages LT2009-PRP Small Oval Ceramic Table Lamp - Purple (LT2009-PRP)
- Quickway Imports Table Lamps