Shop All Table Lamps
Quickway Imports
14 Decorative Ceramic Table Lamp, with Beige, Brown, and White Stones and Beige Linen Lampshade
Mfr # QI004586
Zoro # G610083513
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.5"
- Width 9"
- Material Ceramic
- Color Multicolor
- Weight 1.87 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004586
- Zoro # G610083513
- UPC # 651355045866
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14.5" |
Width | 9" |
Length | 9" |
Details
Material | Ceramic |
Color | Multicolor |
Weight | 1.87 lbs |
Description
Clean and modern, this simple table lamp features a stacked stone base crafted from ceramic. This table lamp is the perfect decor for your night chest. A charming, inexpensive, and practical table lamp to meet your basic trend lighting needs. It is powered by 120V E26 bulb and it is not included in the purchase. Perfect for bedrooms, entryways, kids and teens, college dorms, nurseries, kitchen, or offices! The rich, beige lampshade adds a striking look to the unique stone base, while the convenient switch makes it easy to turn on and off whenever you like.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 27K (S9707)
- PELICAN Indst Hands Free Light, LED, Yellow (2220C)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- QUICKWAY IMPORTS 17 Decorative Metal Table Lamp with Gold Modern Stand and Brown Silk Lampshade (QI004583)
- QUICKWAY IMPORTS 19 Decorative Ceramic Table Lamp, with Silver and White Oval Stand and White Cotton Lampshade (QI004585)
- QUICKWAY IMPORTS 26 Decorative Metal Table Lamp with Gold Circular Stand and Black Cotton Lampshade (QI004584)
- QUICKWAY IMPORTS 16 Ceramic Table Lamp, with Reflecting Silver and Pink Circular Stand and White Cotton Lampshade (QI004587)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- LAMPLIGHT FARMS Ellipse Oil Lamp (330)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Orange (CWT-2007-OG)
- Quickway Imports Table Lamps