Shop All Greases & Lubricants
Quicksilver
Gear Lubricant Bottle Blue
Mfr # 858064
Zoro # G9685140
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Viscosity (SUS @ 100 F) 104 SUS
- Specific Gravity 0.88
- Application Marine, Stern drive and Outboard Lower Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quicksilver
- MFR # 858064
- Zoro # G9685140
- UPC # 745061038998
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 32 oz |
Size/Net Weight | 32 oz |
Container Size | 32 oz |
Description
Gear Lubricant, Product Type Lubricant, Series Marine Gear Lube, Container Type Bottle, Container Size 32 oz, For Use On Marine Engines, Stern Drive and Outboard Lower Units, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Viscosity @ 100 Deg F 104 SUS, Color Blue, Product Form Liquid, Flash Point 338 Degrees F, Net Weight 32 oz, Specific Gravity 0.88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Car Opening Set, Master Technician (MTCOS)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar - Black (BDB1394)
- WALKER EXHAUST Exhaust Muffler Assembly, 54882 (54882)
- FEL-PRO Head Gasket Set, Hs26423Pt (HS26423PT)
- DEWALT PEX Expander Grease (DCE400GR)
- STA-LUBE Marine Boat Trailer & 4x4 Bearing Grease (SL3120)
- RENEWABLE LUBRICANTS 1 gal Bio-SynXtra GL-5 Gear Oil jug Yellow (82133)
- FORESPAR PERFORMANCE PRODUCTS Lanocote Rust -Corrosion Solution - 7 oz. (770002)
- REINZ Turbo Reinzoadd Install Grease, 70-41369-00 (70-41369-00)
- THRIVE Multi-Purpose Lithium Grease 10/14oz Case (410MPL)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- Quicksilver Greases & Lubricants