Shop All Motor Oil
Quicksilver
Engine Oil, 25W-40, 4-Stroke, Petroleum, 1 Qt. Size
Mfr # 78622
Zoro # G9685037
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 25W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quicksilver
- MFR # 78622
- Zoro # G9685037
- UPC # 745061915558
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Conventional |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 25W-40 |
Color | Amber |
Base | Petroleum |
For Use With | Gasoline Engines |
Application | Marine |
Container Type | Bottle |
Standards | FC-W and FC-W Catalyst Compatible |
SAE Grade | 25W-40 |
Viscosity @ 100C | 15.95 |
Flash Point | 392 Degrees F |
Series | DFI |
Base Oil | Conventional |
Compatible Engine Type | Gasoline Engines |
Base Formulation | Conventional |
Odor | Mild |
Viscosity @ 100 Deg C | 15.95 cSt |
SAE Viscosity Grade | 25W-40 |
Compatible Vehicle Type | Watercraft |
Description
Engine Oil, Series DFI, Container Size 1 qt, Compatible Vehicle Type Watercraft, Base Formulation Conventional, SAE Viscosity Grade 25W-40, Standards FC-W and FC-W Catalyst Compatible, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 392 Degrees F, Odor Mild, Viscosity @ 100 Deg C 15.95 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Glow Plug Bore Reamer (7223)
- SEA-DOG Sea-Dog 420554-1 Line Watertight Inline Fuse Holder - 20 Amps, 12 Gauge Wire (420554-1)
- URO PARTS Antenna Mast, 65206930294 (65206930294)
- FUNNEL KING Polyethylene, 4 gal., 7", 17-3/4", 1", Green (32955)
- QUICKSILVER Engine Oil, 2-Cycle, Petroleum, Amber, 135 Oz. (858037)
- QUICKSILVER Quicksilver Marine Lubricants TC-W3 2-Cycle Outboard Motor Oil 1 gal 1 pk (71092858022Q01)
- QUICKSILVER Quicksilver Marine Lubricants TC-W3 2-Cycle Outboard Motor Oil 1 gal 1 pk (710-92-858027Q0)
- QUICKSILVER Quicksilver Marine Lubricants 25W-40 4-Cycle Outboard Motor Oil 32 oz 1 pk (71092-8M0078619)
- MOBIL MOBIL DELVAC 1240, 1QT (123031)
- QUAKER STATE Peak Performance 5W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035180)
- LIQUI MOLY Leichtlauf High Tech 5W-40, 20 Liter, 20122 (20122)
- Quicksilver Motor Oil