Shop All Motor Oil
Quicksilver
Engine Oil, 2-Cycle, Petroleum, Amber, 135 Oz.
Mfr # 858037
Zoro # G9534990
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1.1 gal
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils Not Specified
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quicksilver
- MFR # 858037
- Zoro # G9534990
- UPC # 745061038813
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 1.1 gal |
Container Size | 1.1 gal |
Description
2-Cycle Engine Oil, Series DFI, Container Size 1.1 gal, Compatible Vehicle Type Watercraft, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Color Amber, Container Type Bottle, Engine Cycle 2-Cycle, Flash Point 162 Degrees F, Odor Mild Hydrocarbon, Specific Gravity 0.86 at 60.1 Degrees F, Viscosity @ 100 Deg C 6.5 cSt, Viscosity @ 40 Deg C 35 cSt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Quick Connect Coupler (S-20F)
- WHITECAP Teak Handrail - 2 Loops - 23"L (60102)
- MAXXIMA Light Strip, 51/64" D, 29/32" W, 1-13/32" H (M84423-B)
- LISLE Small Valve Lapper, 5/8 and 13/16" (21200)
- QUICKSILVER Quicksilver Marine Lubricants TC-W3 2-Cycle Outboard Motor Oil 1 gal 1 pk (710-92-858027Q0)
- QUICKSILVER Quicksilver Marine Lubricants TC-W3 2-Cycle Outboard Motor Oil 1 gal 1 pk (71092858022Q01)
- QUICKSILVER Quicksilver Marine Lubricants 25W-40 4-Cycle Outboard Motor Oil 32 oz 1 pk (71092-8M0078619)
- K-TOOL INTERNATIONAL Lever Oil Can W/Flex Spout 1Pt (KTI73902)
- SUNBELT ProMix Ultra 2-Cycle Oil (12.8 oz) 2" x3.3" x7.85" (A-B1AC252)
- MOBIL Engine Oil, 2.5 gal, Synthetic Blend (122493)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, Synthetic 1 Qt. (849644)
- Quicksilver Motor Oil