Shop All Automotive Lifts
Quickjack
5000 TL QuickJack
Mfr # TL 5000
Zoro # G107392159
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,678.99
Free 30-Day Returns
Key Features
- Type QuickJack
- Lifting Capacity 5000 lbs.
- Includes 2 Frames & Power pack
- Overall Height (In.) 11 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickjack
- MFR # TL 5000
- Zoro # G107392159
- Country of Origin China
- Category Automotive Lifts
Dimensions
Overall Height (In.) | 11 in |
Width | 3 in |
Length | 70 in |
Lowered Height | 3 in |
Details
Type | QuickJack |
Lifting Capacity | 5000 lbs. |
Includes | 2 Frames & Power pack |
Material | Steel |
Color | Black |
Description
5000 lb capacity mobile portable car lifting system which runs on 110v power unit and lifts the car to the maximum raise of 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Spin-On With Drain, BF9821 (BF9821)
- ANTHES Exhaust Rain Cap, 6 x 6-1/8 In. (11021)
- LASALLE BRIS BULBS 18 Chip LED Bulb (GSB7042)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Molded-In Handle/Chain Eye 7x10.25x8.13 Inch (WC2556A)
- QUICKJACK 7000 TL QuickJack (TL 7000)
- ATLAS AUTOMOTIVE EQUIPMENT HEIGHT EXTENSION KIT FOR PVL10 (ATEAP-Z23A-00H1-FPD)
- INTEGRATED SUPPLY NETWORK Atlas Single-Post Lift 6000 Lb- Capacity Portable - ATEXH-PSP-6000-FPD (ATEXH-PSP-6000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LAWNMOWER ADAPTER FOR 2POST LIFTS (ATEATLMA-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 3500 LB SLIDING BRIDGE JACK (ATEXH-PROJACK35-FPD)
- OTC Power Train Lift W/Tilting Plate (1585A)
- HI-LIFT JACK HI-LIFT RUNNING GEAR JACK COVER (RGJC)
- Quickjack Automotive Lifts & Stands