Quickie

Window Squeegee, Flat Blade, 10" Blade W (Discontinued)


This Product is Discontinued
Shop for all Squeegees

Key Features

  • Squeegee Blade Width 10 in
  • Squeegee Blade Shape Flat
  • Application Window
  • Squeegee Handle Included With Handle
  • Squeegee Frame Material Plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Quickie
  • MFR # 4ZQK
  • Zoro # G8093639
  • UPC #
    071798000046
  • Country of Origin United States
  • Category Squeegees

Dimensions

Squeegee Blade Width 10 in
Length 48 in to 90 in
Blade Width 10 in
Minimum Handle Length 48 in
Maximum Handle Length 90 in

Description

Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 10 in, Blade Material Rubber, Blade Shape Straight, FDA Compliant Yes, Product Type Window Squeegee, Application Window, Color Blue, Color Coding System No, Features Hang-Up Design, Telescopic Handle, Frame Material Plastic, Includes Cellulene Sponge, Scrubber, Maximum Handle Length 90 in, Minimum Handle Length 48 in, Standards FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products