Shop All Mops
This Product is Discontinued
Quickie
Wet Mop Kit, Screw On Green (Discontinued)
Mfr # 45HPM
Zoro # G8093541
This Product is Discontinued
Key Features
- Mop Head Color Green
- Handle Color Gray
- Mop Connection Type Screw On
- Mop Head Material Sponge
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 48 in |
Frame Width | 9 in |
Frame Depth | 3 in |
Maximum Handle Length | 48 in |
Mop Head Width | 9 in |
Mop Head Depth | 3 in |
Details
Mop Head Color | Green |
Handle Color | Gray |
Mop Connection Type | Screw On |
Mop Head Material | Sponge |
Handle Material | Steel |
Mop Style | Sponge |
Item | Wet Mop Kit |
Launderable | No |
Features | Microfiber Layer On Sponge Mop Head |
For Use With | Mfr. No. 045-4 |
Handle Included | Yes |
Dry Weight | 28 oz |
Product Type | Wet Mop Kit |
Includes Handle | Yes |
Compatible Manufacturer Part Number | 045-4 |
Description
Wet Mop Kit, Product Type Wet Mop, Mop Connection Type Screw On, Mop Head Material Sponge, Handle Material Steel, Mop Head Width 9 in, Mop Head Depth 3 in, Launderable No, Mop Head Color Green, Handle Color Gray, Dry Weight 28 oz, Compatible Grainger Part Number 53UJ56, Compatible Manufacturer Part Number 045-4, Connection Thread Type Not Applicable, Frame Depth 3 in, Frame Width 9 in, Color Coding System No, Features Microfiber Layer On Sponge Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.