Shop All Mops
This Product is Discontinued
Quickie
Universal Mop Head, 3.5 oz. Dry Wt (Discontinued)
Mfr # 512612
Zoro # G7510441
This Product is Discontinued
Key Features
- Headband Size Universal
- Mop Head Color Blue
- Mop Connection Type Screw On
- Mop Head Material Cellulose
- Handle Length No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | Universal |
Handle Length | No Handle |
Frame Depth | 1 1/4 in |
Length | 10-1/4" |
Frame Width | 9 in |
Width | 4" |
Overall Width | 9 in |
Overall Depth | 1 in |
Mop Head Depth | 1 in |
Mop Head Width | 9 in |
Description
Mop Head, Material Cellulose, Mop Connection Type Screw On, Overall Width 9 in, Overall Depth 1 in, Launderable Yes, Color Blue, Dry Weight 3.5 oz, Mop End Type Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size Universal, Includes Handle No, Mop Style Sponge, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.