Shop All Mops
This Product is Discontinued
Quickie
Universal Flat Mop Pad, 3.5 oz Dry Wt, Quick Change Connection, Yellow, Polyester (Discontinued)
Mfr # 764M
Zoro # G7510505
This Product is Discontinued
Key Features
- Headband Size Universal
- Mop Pad Size 6 in x 10-1/4 in
- Mop Head Color Yellow
- Mop Connection Type Quick Change
- Mop Head Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | Universal |
Mop Pad Size | 6 in x 10-1/4 in |
Handle Length | No Handle |
Length | 10-1/4" |
Frame Depth | 6 in |
Width | 5.5" |
Frame Width | 10 1/4 in |
Depth | 6 in |
Overall Length | 10-1/4 in |
Overall Width | 10 1/4 in |
Overall Depth | 6 in |
Description
Mop Pad, Material Polyester, Mop Connection Type Quick Change, Overall Width 11 in, Overall Depth 6 in, Launderable Yes, Color Yellow, Dry Weight 3 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Manufacturer Part Number 076M, Color Coding System No, Features Reusable, Connection Thread Type Not Applicable, Headband Size Universal, Includes Handle No, Mop Style Flat, Product Type Mop Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.