Shop All Mops
This Product is Discontinued
Quickie
Sponge Mop, Quick Change Yellow (Discontinued)
Mfr # 58BMB4
Zoro # G8093465
This Product is Discontinued
Key Features
- Mop Head Color Yellow
- Handle Color Blue
- Mop Connection Type Quick Change
- Mop Head Material Sponge
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 48 in |
Frame Depth | 5 1/2 in |
Frame Width | 9 1/2 in |
Details
Mop Head Color | Yellow |
Handle Color | Blue |
Mop Connection Type | Quick Change |
Mop Head Material | Sponge |
Handle Material | Steel |
Item | Sponge Mop |
Handle Included | Yes |
Includes | 48 in L Powder Coated Steel Handle |
Launderable | No |
Features | Scrub Brush, Mop Head Treated With Microban |
Dry Weight | 28 to 34 oz |
Product Type | Wet Mop Kit |
Description
Wet Mop Head and Handle, Sponge, Handle Included Yes, Color Coding System No, Frame Width 9 1/2 in, Frame Depth 5 1/2 in, Handle Color Blue, Handle Material Steel, Handle Length 48 in, Mop Connection Type Quick Change, Mop Head Material Sponge, Launderable No, Mop Head Color Yellow, Includes 48 in L Powder Coated Steel Handle, Features Scrub Brush, Mop Head Treated With Microban, Wet Mop Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.