Shop All Dust Pans
Quickie
Quickie Mfg 00538 24 in. Indoor & Outdoor Broom
Mfr # 652724
Zoro # G203701350
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Bulldozer Indoor & Outdoor Broom.
- Size - 24 in.
- Features Dual Purpose Split Tip Polypropylene Fibers.
- Quality Resin Block.
- 60 in. Powder Coated Steel Handle.
- Good For Sweeping Medium Texture Surfaces.
- Dimension - 60 x 5 x 3 in.
- Item Weight - 2.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK (RNW4060)
- DOWNY Unstopables Lush Scent Laundry Scent Booster Crystals 9.1 oz (80730053)
- STANLEY Universal Gupler Nozzle, 1-1/4 " (13-1588)
- HTI Metal Crevice Tool - 1.5" Diameter (MCT-15)
- QUICKIE ALUMINUM DUST PAN 17""W (428ZQK)
- QUICKIE HomePro PanBrush Set (410)
- QUICKIE Jumbo Debris Dust Pan (495)
- QUICKIE Quickie 54103 1.13 In. Tapered Hardwood Handle (2463396)
- QUICKIE HomePro PanBrush Set (410)
- QUICKIE Plastic Wide Mouth Dust Pan (413PDQ4)
- REMCO Hand Held Dust Pan, Yellow, Polypropylene (56606)
- Quickie Dust Pans