Shop All Brooms
Quickie
Quickie Mfg 00523 18 in. Soft Push Broom
Mfr # 511665
Zoro # G703693223
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Soft Sweep Bulldozer Push Broom.
- Size - 18 in.
- Soft Polypropylene Fibers With Split Tips.
- Heavy Duty Resin Block.
- 60 in. Powder Coated Steel Tight Grip Handle With Hang Up Feature.
- Good For Smooth Indoor Surfaces.
- Dimension - 60.6 x 5 x 3 in.
- Item Weight - 2.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Foam Glass Cleaner, 20 oz., Clear, Lemon, Aerosol Can (24Y904)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- IPC EAGLE Garden Hose Fitting Hydro Cart Inlet (BD515092)
- COMPONENT HARDWARE Dispenser, Soap , 32 Oz, 5.75"Spt (KS10-1000)
- QUICKIE 24 Comm Push Broom (857FGSU)
- QUICKIE Brooms, 3" L Bristles, 54" L Handle (635SU)
- QUICKIE 2 In 1 24 Push Broom (635SU)
- QUICKIE 24 in Sweep Face Broom, Soft/Stiff Combination, Synthetic, Yellow (857HDSU)
- QUICKIE Pushbroom In/Outdoor 18In (528ZQK)
- QUICKIE 24Soft Sweep PushBroom (863HDSU)
- SIMPLE SPACES Street Broom with Brace, 614 in L Trim, PolypropyleneSynthetic Fabric Bristle, 16 in L (93400)
- Quickie Brooms