Shop All Brooms
Quickie
Push Broom, 60 in L, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, 3 1/8 in Red Bristle
Mfr # 635SU
Zoro # G8093395
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 3 1/8 in
- Bristle Material PET/Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3 1/8 in |
Handle Length | 60 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 15/16 in |
Block Size | 24 in |
Broom Width | 24 in |
Trim Length | 3 1/8 in |
Handle Diameter | 15/16 in |
Block Width | 24 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material PET, Polypropylene, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Red, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant No, Features Swivel-Tip Grip For Off-The-Floor Storage, Handle Finish Powder Coated, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- SPARTA 5 in W Clean-in-Place Hook Brush, Tan, Polyethylene (41100EC25)
- LYSOL Clean & Fresh Multi-Surface Cleaner, 144 oz. Bottle, characteristic (88786)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 36 Inch (009-03-218)
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Blue, 60 in L Handle (869HDSU)
- QUICKIE Wide ANG Broom (735)
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, 3 1/8 in Bristle, 60 in L Blue Handle (599)
- QUICKIE 24Super Soft Pushbroom (633)
- QUICKIE Pro LG ANG Broom (754)
- QUICKIE Advant ANG Cut Broom (7006)
- WEILER 18" Perma-Sweep Floor Brush Maroon Polypropylene Fill (42167)
- Quickie Brooms