Shop All Brooms
This Product is Discontinued
Quickie
Push Broom, 60" Handle, 24" Broom (Discontinued)
Mfr # 638
Zoro # G8093438
Not eligible for select promotions
This Product is Discontinued
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 3 1/8 in
- Bristle Material Polypropylene
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 1/8 in |
Handle Length | 60 in |
Block Size | 24 in |
Trim Length | 3 1/8 in |
Broom Handle Diameter | 15/16 in |
Broom Width | 24 in |
Broom Handle Length | 60 in |
Block Width | 24 in |
Handle Diameter | 15/16 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material PET, Polypropylene, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Green, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant No, Features Scraper Built Into the Broom Block, Swivel Tip Grip, Handle Finish Powder Coated, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.