Shop All Brooms
This Product is Discontinued
Quickie
Push Broom, 24 in Sweep Face, Soft, Natural, Black Bristle, 3 1/8 in Bristle Lg, Steel (Discontinued)
Mfr # 594
Zoro # G8038670
This Product is Discontinued
Key Features
- Bristle Type Natural
- Sweep Face 24 in
- Bristle Length 3 1/8 in
- Bristle Material Tampico
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 1/8 in |
Handle Length | 60 in |
Block Size | 24 in |
Broom Width | 24 in |
Trim Length | 3 1/8 in |
Broom Handle Diameter | 15/16 in |
Broom Handle Length | 60 in |
Block Width | 24 in |
Handle Diameter | 15/16 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Tampico, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Black, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant No, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard, Bristle Firmness Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.