Shop All Mops
This Product is Discontinued
Quickie
Mop Head, Screw On Blue (Discontinued)
Mfr # 472MB
Zoro # G8093526
This Product is Discontinued
Key Features
- Mop Head Color Blue
- Handle Color No Handle
- Mop Connection Type Screw On
- Mop Head Material Cellulose
- Handle Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Frame Width | 9 in |
Frame Depth | 3 1/2 in |
Overall Depth | 4 in |
Overall Width | 9 in |
Mop Head Width | 9 in |
Mop Head Depth | 4 in |
Details
Mop Head Color | Blue |
Handle Color | No Handle |
Mop Connection Type | Screw On |
Mop Head Material | Cellulose |
Handle Material | None |
Mop Style | Sponge |
Item | Mop Head |
For Use With | Mfr. No. 041, 047 Series |
Launderable | No |
Handle Included | No |
Material | Cellulene |
Dry Weight | 4 oz |
Color | Blue |
Product Type | Flat Mop Head |
Includes Handle | No |
Includes Scrubber | Yes |
Compatible Manufacturer Part Number | 041, 047 |
Description
Mop Head, Material Cellulene, Mop Connection Type Screw On, Overall Width 9 in, Overall Depth 4 in, Launderable No, Color Blue, Dry Weight 4 oz, Includes Wet Mop Tailband Not Applicable, Compatible Manufacturer Part Number 041, 047, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Includes Scrubber Yes, Mop Style Sponge, Product Type Flat Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.