Shop All Squeegees
Quickie
Floor Squeegee, Flat Blade, 24" Blade W
Mfr # 16HDSU
Zoro # G8038856
original price:
$43.99
33% off
new price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Flat
- Application Floor
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 1-5/8 in |
Blade Width | 24 in |
Maximum Handle Length | 63 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 24 in, Blade Material Rubber, Blade Shape Straight, Handle Color Natural, Handle Material Wood, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Brown/Gray, Color Coding System No, Features Durable Steel Brace, Frame Material Aluminum, Includes Steel Brace, Maximum Handle Length 63 in, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Premium, 2-ply, 36 x 800 sheets, 106390 (106390)
- SLOAN 1500 mL, 50.72 oz. Green Certified Foam Hand Soap Cleanser, 4PK (8565-04-N6300GN)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Brown (716066)
- LIBMAN Jumbo 7 in. W X 10.5 in. L Looped Cotton Mop Refill (130)
- QUICKIE 24 Squeegee Broom (16HDSU)
- MIDWEST RAKE Seal Coat Squeegee, 36", 82" Alum Handle (76813)
- VIKAN Floor Squeegee, Straight Blade, 16" L, Brn (714066)
- VIKAN VIKAN Orange 10" Polypropylene Bench Squeegee (71257)
- SORBO Complete Yellow Jacket Stripwasher 10 Inch (1960, 3002)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 8 Inch (EN000,AC200)
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee (77552/29362)
- Quickie Squeegees