Shop All Dust Pans
Quickie
Dust Pan and Brush Set, Blue, 4 x 10" Pan
Mfr # 410
Zoro # G710191743
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Pan Color Blue
- Bristle Color Black
- Brush Handle Length 4 in
- Bristle Material Poly-Fiber
- Tool Type Brush and Dust Pan Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Handle Length | 4 in |
Dust Pan Handle Length | 4 in |
Dust Pan Width | 10 in |
Details
Dust Pan Color | Blue |
Item | Dust Pan and Brush Set |
Bristle Color | Black |
Bristle Material | Poly-Fiber |
Tool Type | Brush and Dust Pan Set |
Description
Dust Pan and Brush Set, Tool Type Brush and Dust Pan Set, Brush Handle Length 4 in, Bristle Material Poly-Fiber, Bristle Color Black, Dust Pan Handle Length 4 in, Dust Pan Width 10 in, Dust Pan Color Blue, Dust Pan Type Handled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Dust Mop Head, Tie-On Style (75117)
- CARLISLE FOODSERVICE 36942014 20'' Blue Microfiber Looped End Wet Mop Head with 5'' Headband (27136942014)
- OXICLEAN OxiClean No Scent Laundry Stain Remover Liquid 12 oz (51244)
- YEOMAN & CO MINI SCRAPER/SQUEEGEE (91101)
- QUICKIE HomePro PanBrush Set (410)
- QUICKIE HomePro PanBrush Set (410)
- QUICKIE Quickie 54103 1.13 In. Tapered Hardwood Handle (2463396)
- QUICKIE Jumbo Debris Dust Pan (495)
- QUICKIE Plastic Wide Mouth Dust Pan (413PDQ4)
- QUICKIE Quickie Mfg 495 Jumbo Debris Dust Pan (148965)
- Quickie Dust Pans