Shop All Mops
Quickie
Wet Mop Head, Screw-On 9 in Width, 3 in Depth, Cellulose, Yellow
Mfr # 442ZQK
Zoro # G8093578
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow
- Handle Color No Handle
- Mop Connection Type Screw On
- Mop Head Material Cellulose
- Handle Length No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | No Handle |
Frame Width | 8 45/64 in |
Frame Depth | 3 in |
Depth | 3 in |
Overall Width | 8 45/64 in |
Overall Depth | 3 in |
Mop Head Width | 9 in |
Mop Head Depth | 3 in |
Description
Mop Head, Material Cellulose, Mop Connection Type Screw On, Overall Width 9 in, Overall Depth 3 in, Launderable No, Color Yellow, Dry Weight 3 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Manufacturer Part Number 045-4, 045HPM, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Sponge, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,200 mL Personal Soaps 2 PK (5361-02)
- NOBLES Wheel (222066)
- THIS STUFF WORKS TSW2R 24 oz MultiMaster Graffiti Remover Spray Bottle (831142007738)
- RUBBERMAID COMMERCIAL Pocket Bag, Black, Polyester (FG9T9000BLA)
- QUICKIE HomePro Scrub Roll Mop (58MB4)
- QUICKIE Universal String Wet Mop, 12.8 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Polyester (720362M4)
- QUICKIE 1 in String Wet Mop, 28 oz Dry Wt, Snap On Connection, Blue, Polyester (72036M4)
- QUICKIE Wipeout Twist Mop Refill (720362M-4)
- QUICKIE Quickie Mfg 72036M-4 Wipeout Twist Mop (207517)
- QUICKIE Mop Floor Microfiber (72078M4)
- RUBBERMAID COMMERCIAL Finish Wet Mop, Antimicrobial, 24oz, 1" Headband WE, PK 6 (RCPA413CT)
- Quickie Floor Mops, Buckets & Wringers