Shop All Brooms
Quickie
Bulldozer Rough Surface Pushbroom, 24 x 60, PET/Powder Coated Steel Handle, Blue/Black
Mfr # 599
Zoro # G303467637
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material PET
- Handle Length 60"
- Handle Material Powder Coated Steel
- Color Blue/Black
- Broom Application Mulch; Rubble; Stones; Wood Shavings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 60" |
Brush Length | 24" |
Length | 60" |
Block Width | 5 in |
Details
Bristle Material | PET |
Handle Material | Powder Coated Steel |
Item | Brooms |
Color | Blue/Black |
Broom Application | Mulch; Rubble; Stones; Wood Shavings |
Material | PET |
Application | Mulch; Rubble; Stones; Wood Shavings |
Weight | 2.85 lbs |
Description
Made for outdoor sweeping, this pushbroom's heavy duty resin block won’t warp, rot or crack. The block features extra stiff poly fibers for your toughest clean-up jobs. Designed for clearing gravel, sticks, leaves and wood chips, this broom is ideal for use on rough, uneven surfaces. Steel handle comes equipped with a swivel hang-up feature for easy storage.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO Cleaner Air Conditioner 32 Oz (NL294-Q12S)
- PFERD Shoe Handle Scratch Brush - Economy - 4x16 Rows, Carbon Steel Wire (85051)
- LEXOL Lexol Leather Conditioner 3 liter (246-3L)
- MIDLAB Stain Off carpet stain remover, 12PK (090200-12)
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Black, 60 in L Handle (863HDSU)
- QUICKIE 2 In 1 24 Push Broom (635SU)
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Blue, 60 in L Handle (869HDSU)
- QUICKIE 24 in Sweep Face Push Broom, Soft/Stiff Combination, Synthetic, Yellow, 60 in L Handle (857HDSU)
- QUICKIE Wide ANG Broom (735)
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Green, 60 in L Handle (868SU)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Gray (291688)
- Quickie Brooms