Quickie

Sponge Wet Mop, Screw On Connection, Blue (Discontinued)

Best Seller

This Product is Discontinued
Shop for all Mops

Key Features

  • Mop Head Color Blue
  • Handle Color Blue
  • Mop Connection Type Screw On
  • Mop Head Material Cellulose
  • Handle Length 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Quickie
  • MFR # 454
  • Zoro # G8093569
  • UPC #
    071798000459
  • Country of Origin United States
  • Category Mops

Dimensions

Handle Length 48 in
Frame Width 9 in
Frame Depth 3 in
Depth 3 in
Mop Head Depth 3 in
Mop Head Width 9 in
Maximum Handle Length 48 in
Overall Width 8 7/8 in

Description

Wet Mop Kit, Product Type Wet Mop, Mop Connection Type Screw On, Mop Head Material Cellulose, Handle Material Steel, Mop Head Width 9 in, Mop Head Depth 3 in, Launderable No, Mop Head Color Blue, Handle Color Blue, Wringer Type Butterfly, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 30 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number 045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.