Shop All Brooms
This Product is Discontinued
Quickie
24 in Sweep Face Push Broom, Stiff, Natural, Brown, 60 in L Handle (Discontinued)
Mfr # 636
Zoro # G8093401
This Product is Discontinued
Key Features
- Bristle Type Natural
- Sweep Face 24 in
- Bristle Length 4 1/8 in
- Bristle Material Palmyra
- Bristle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 1/8 in |
Handle Length | 60 in |
Broom Handle Diameter | 15/16 in |
Trim Length | 4 1/8 in |
Broom Handle Length | 60 in |
Broom Width | 24" |
Block Size | 24 in |
Handle Diameter | 1 in |
Block Width | 24 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Palmyra, For Surface Texture Rough, Sweep Face 24 in, Bristle Length 4 1/8 in, Bristle Color Brown, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant No, Features Tight Grip Bracket, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard, Bristle Firmness Stiff, Block Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.