Shop All Brooms
Quickie
24 in Sweep Face Broom, Soft/Stiff Combination, Synthetic, Yellow
Mfr # 857HDSU
Zoro # G8038716
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 3 1/8 in
- Bristle Material PET, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 1/8 in |
Broom Handle Diameter | 1 in |
Broom Handle Length | 60 in |
Block Width | 24 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material PET, Polypropylene, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Yellow, Block Material Wood, Handle Length 60 in, Handle Material Wood, Handle Color Brown, Handle Connection Type Bolt On, Chemical Resistant No, Features Weather Resistant, Handle Finish Powder Coated, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE HOSE - DRAIN FULL ASSEMBLY 2.0 in. X 47 in. WITH DRAIN CAP (56116500)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- KANTEK Acrylic Paper Towel Dispenser (AH190)
- RUBBERMAID COMMERCIAL Locking Security Hood (FG9T8600BLA)
- QUICKIE 24 in Sweep Face Broom, Soft/Stiff Combination, Synthetic, Yellow (857SUS)
- QUICKIE Quickie 00635SU 2 In 1 Pushbroom With Squeegee (4906293)
- QUICKIE Advant ANG Cut Broom (7006)
- QUICKIE Bulldozer Polypropylene 24 in. Smooth Surface Push Broom (633)
- QUICKIE HomePro ANG AP Broom (7504)
- QUICKIE 24 in Sweep Face Broom, Stiff, Synthetic, Blue (869HDSU)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- Quickie Brooms