Shop All Mops
This Product is Discontinued
Quickie
20 in Wet Mop, 22 oz Dry Wt (Discontinued)
Mfr # 94M
Zoro # G8093620
This Product is Discontinued
Key Features
- Headband Size 20 in
- Mop Head Color Blue/White
- Handle Color Gray
- Mop Connection Type Snap On
- Mop Head Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 20 in |
Handle Length | 59 in |
Maximum Handle Length | 59 in |
Mop Head Size | Large |
Description
Wet Mop Kit, Product Type Wet Mop, Mop Connection Type Snap On, Mop Head Material Microfiber, Handle Material Plastic, Launderable Yes, Mop Head Color White, Handle Color Gray, Dry Weight 22 oz, Mop End Type Cut, Compatible Grainger Part Number 53UJ52, Compatible Manufacturer Part Number 94M, Connection Thread Type Not Applicable, Series Quickie, Color Coding System No, Features Two Types of Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.