Shop All Wire Strippers & Crimpers
Quickcable
Wire Stripping Tool, Capacity: 24 to 10 gauge
Mfr # 420190-2001
Zoro # G0668783
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 to 10 gauge
- Primary Crimping Application Primary Wire
- Features Convenient Spring Action
- Application Wire Stripper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 420190-2001
- Zoro # G0668783
- UPC # 017378462262
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | 24 to 10 gauge |
Primary Crimping Application | Primary Wire |
Features | Convenient Spring Action |
Application | Wire Stripper |
Number of Pieces | 1 |
Item | Wire Stripping Tool |
Description
Wire Stripping Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA TOOLS Wera Tools 05020013001 Joker Metric Ratcheting Combination Wrench Set - 11 Piece (5020013001)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- IDEAL Eyelet Repair Kit for Fish Tape, 24 AWG - 10 AWG, 2 Eyelets (31-541)
- WESTWARD Scaling Chisel, SDS Max, L12 In., W 1.5 In. (22UV16)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- SEACHOICE Heavy Duty Crimping Tool For 6 Gauge to 250 MCM Range (61251)
- Quickcable Crimping Tools