Shop All Compression Lugs
Quickcable
Wire Cnctr, Size 3/0, Starter, Ground Lug
Mfr # 6430-525-001H
Zoro # G7544311
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Purple
- Connection Material Tin Plated Copper
- Stud Size 1/2 in
- Standards UL Listed
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6430-525-001H
- Zoro # G7544311
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Color Code | Purple |
Connection Material | Tin Plated Copper |
Standards | UL Listed |
Color | Purple |
Item | Wire Connector |
Gauge | 3/0 ga |
Description
Wire Connector, Gauge 3/0 ga, Color Code Purple, Stud Size 1/2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGT249)
- LEGRAND 30A Ground Monitoring Locking Connector 2P 3W 250VAC L6-30R (L630CGCM)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- QUICKCABLE Magnalug End Terminal, 1-2Ga, 3/8", PK5 (6201-005F)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- QUICKCABLE Wire Connector, Size 2/0, Locking Lug (6220-525-001F)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- Quickcable Lugs & Split Bolts