Shop All Compression Lugs
Quickcable
Wire Cnctr, Size 2/0, Starter, Ground Lug
Mfr # 6420-525-001H
Zoro # G7551914
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Orange
- Gauge 2/0 ga
- Connection Material Tin Plated Copper
- Color Orange
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6420-525-001H
- Zoro # G7551914
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Color Code | Orange |
Gauge | 2/0 ga |
Connection Material | Tin Plated Copper |
Color | Orange |
Item | Wire Connector |
Standards | UL Listed |
Description
Wire Connector, Gauge 2/0 ga, Color Code Orange, Stud Size 1/2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, B Curve (M9F21310)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- Quickcable Lugs & Split Bolts