Shop All Compression Lugs
Quickcable
Wire Cnctr, Size 1/0, Starter, Ground Lug
Mfr # 6410-525-001H
Zoro # G7571094
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black
- Color Black
- Connection Material Tin Plated Copper
- Standards UL Listed
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6410-525-001H
- Zoro # G7571094
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Color Code | Black |
Color | Black |
Connection Material | Tin Plated Copper |
Item | Wire Connector |
Standards | UL Listed |
Gauge | 1/0 |
Description
Wire Connector, Gauge 1/0, Color Code Black, Stud Size 1/2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2BD)
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- Quickcable Lugs & Split Bolts