Shop All Automotive Battery Terminal Components & Parts
Quickcable
Weather Proof Female Set, 300 Amp
Mfr # 301302-001
Zoro # G0665627
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes Housing, Seals
- Type Weatherproof 300 Amp Industrial Connector
- Features Color-Coded for Easy Voltage Identification
- Application Agriculture; Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 301302-001
- Zoro # G0665627
- UPC # 017378301134
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Weather Proof Female Set,300 Amp |
Color | Blue |
Includes | Housing, Seals |
Type | Weatherproof 300 Amp Industrial Connector |
Features | Color-Coded for Easy Voltage Identification |
Application | Agriculture; Construction |
Description
Weather Proof Female Set,300 Amp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE Gold Eagle 22214 STA-BIL Fuel Stabilizer - 32 oz. (22214)
- DAYCO 5/16 In. X 10 Ft. (Box) Fuel Inj Hose, 80084 (80084)
- LIPPERT 24IN RADIUS TRIPLE 9IN STEEL STEP - MANUAL (432690)
- PACIFIC PERFORMANCE ENGINEERING DOWN PIPE GM 6.6L (11-14) (117000600)
- QUICKCABLE Universal, Top Post Terminal, PK50 (5588-050U)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK50 (5743-050R)
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- QUICKCABLE Single Point, Small Base, 1/4", Black (509693-001)
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK10 (6712-010)
- QUICKCABLE Sbx Contact, 175A, 2ga., PK10 (123205-010)
- Quickcable Automotive Battery Terminal Components & Parts