Shop All Automotive Battery Terminal Components & Parts
Quickcable
Washers, Red Top Post, PK100
Mfr # 6622-100R
Zoro # G0689993
product price: $20.35
/pk 100, $0.20/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Top Post Washer
- Features Seal out Acid Fumes Protecting Terminals from Corrosion; Washer Style for all your Needs: Top Post, Side Terminal, Combo-Top and Side Terminal, Marine/Golf Cart Post; Packaged in Convenient Plastic Screw Top Jars, Plastic Bags and Blister Cards
- Application For New Batteries or Clean Up and Repair of Used Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6622-100R
- Zoro # G0689993
- UPC # 017378662235
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Washers,Red Top Post,PK100 |
Color | Red |
Type | Top Post Washer |
Features | Seal out Acid Fumes Protecting Terminals from Corrosion; Washer Style for all your Needs: Top Post, Side Terminal, Combo-Top and Side Terminal, Marine/Golf Cart Post; Packaged in Convenient Plastic Screw Top Jars, Plastic Bags and Blister Cards |
Application | For New Batteries or Clean Up and Repair of Used Batteries |
Description
Washers,Red Top Post,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 3/0 ga, 25ft., Black (19YD61)
- PERMTX-LOCKT Dielectric Tune-Up Grease- 3 Oz. (P13-22058)
- ZEROSTART Engine Heater - 600W 120V, 45Mm Plug Isuzu H4 (3500151)
- SPECTRA PREMIUM FUEL TANK (F85B)
- QUICKCABLE Sight Hole Lug, 4Gauge, 3/8", PK5 (8904-005F)
- QUICKCABLE Contact, Crimp Type, 2/0 AWG, PK5 (123108-525-005)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5745-005R)
- QUICKCABLE Red Terminal Protector Flag, 4/0, PK25 (5777-025R)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005R)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", 90 deg., PK10 (5954-010FL)
- QUICKCABLE Flange Nut, Zinc, 3/8", PK50 (6708-050)
- Quickcable Automotive Battery Terminal Components & Parts