Shop All Automotive Battery Terminal Components & Parts
Quickcable
Washer, 3/8", PK50
Mfr # 6758-050
Zoro # G0690748
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Battery Related Hardware; Corrosion Resistance
- Type Washer
- Application Battery
- Standards OEM; SAE; Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6758-050
- Zoro # G0690748
- UPC # 017378127802
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Washer,3/8",PK50 |
Features | Heavy Duty Battery Related Hardware; Corrosion Resistance |
Type | Washer |
Application | Battery |
Standards | OEM; SAE; Mil |
Description
Washer,3/8",Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shoulder Nut, 5/16X18, PK100 (6701-100)
- VDO Reed Switch Fuel Sender - 300mm - 240-33 Ohm (226-630)
- SPEC-D TUNING 97-01 Honda Prelude Euro Headlights Black (LH-PL97JM-ABM)
- AISIN Engine Cooling Fan Blade 1991-1992 Toyota Land Cruiser 4.0L (FNT-018)
- QUICKCABLE Clamp Crimp, Neg, 1 Gauge, PK5 (4001-005N)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK10 (5950-010D)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- QUICKCABLE Solder Straight Lug, 3/0, 3/8", PK5 (141129-005)
- QUICKCABLE Solder Straight Lug, 4/0, 1/2", PK5 (141140-005)
- QUICKCABLE Bent Lug, 2/0, 1/2", 90 deg., PK5 (6420-005HL)
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- Quickcable Automotive Battery Equipment