Shop All Automotive Battery Terminal Components & Parts
Quickcable
Universal, Top Post Terminal, PK10
Mfr # 5588-2010U
Zoro # G0679100
product price: $16.25
/pk 10, $1.63/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga. to 2/0 ga.
- Type Battery Connectors Automotive
- Includes Fasteners
- Standards RoHS
- Polarity Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5588-2010U
- Zoro # G0679100
- UPC # 017378558804
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Universal,Top Post Terminal,PK10 |
Gauge | 6 ga. to 2/0 ga. |
Type | Battery Connectors Automotive |
Includes | Fasteners |
Standards | RoHS |
Polarity | Universal |
Features | Accepts 6 thru 2/0 Gauge Cable Sizes |
Application | Automotive and Light Truck Applications |
Description
Universal,Top Post Terminal,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-65007 (600-65007)
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Lime Green , 12PK (M915SLV-LG)
- LUMAPRO Miniature Lamp, 464, 5.0W, T3 1/4, 28V, PK10 (464-10PK)
- GROTE Clearance/Marker Lamp, Economy Sealed (46083)
- QUICKCABLE Fusion Right Elbow, 1/0, 3/8", PK5 (141207-005)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- QUICKCABLE Straight Battery Terminal, 4 ga., Gray (4004-525-001U)
- QUICKCABLE Contact, Crimp Type, 6 AWG, PK5 (123103-525-005)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- QUICKCABLE Battery Terminal Spreader (120192-2001)
- GROTE Military Battery Terminal, Bolt, Lead, PK5 (84-9581)
- Quickcable Automotive Battery Equipment