Shop All Automotive Battery Terminal Components & Parts
Quickcable
Universal Cramp Crimp, 4 Gauge, PK50
Mfr # 4004-050U
Zoro # G0667307
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Straight Clamp
- Polarity Universal
- Standards cUL; UL Standard; RoHS
- Type Quick Straight Clamp Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 4004-050U
- Zoro # G0667307
- UPC # 017378400462
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Universal Cramp Crimp,4 Gauge,PK50 |
Gauge | 4 ga. |
Connection Type | Straight Clamp |
Polarity | Universal |
Standards | cUL; UL Standard; RoHS |
Type | Quick Straight Clamp Connector |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Includes | Fasteners |
Description
Universal Cramp Crimp,4 Gauge,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 05753 Perfect-It Wool Compounding Pad - 9" (7100145347)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9892-D)
- STEELMAN 7-Slot Spare Tire Tool Wall Mount (96097)
- QUICKCABLE Cable Stripper, 5-1/2 In (4215-525-001)
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK50 (501011-050)
- QUICKCABLE Butt Splice, Copper, 1/0, PK10 (6654-010)
- QUICKCABLE Straight Clamp, Neg, 4/0, PK5 (5040-005N)
- QUICKCABLE Snap-On Insulator, 8-10 Ga, Red, PK5 (5738-005R)
- QUICKCABLE Negative Harness, 2-Battery, 14 (7755-001)
- Quickcable Automotive Battery Equipment