Shop All Automotive Battery Terminal Components & Parts
Quickcable
Univ Leadhead, Black, 60", 1-2/0
Mfr # 213453-001
Zoro # G1791592
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Color Black
- Features Available in 60" and 120" Pre-Molded Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing Out Acid and Water; Reduce Inventory of Cables But Maintain High Levels of Coverage; Five Percent Antimonial Lead For Durability; Post Hole 15/16"
- Type Universal Leadhead Cable
- Standards UL: J1127; SAE: J1127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 213453-001
- Zoro # G1791592
- UPC # 017378000068
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Color | Black |
Features | Available in 60" and 120" Pre-Molded Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing Out Acid and Water; Reduce Inventory of Cables But Maintain High Levels of Coverage; Five Percent Antimonial Lead For Durability; Post Hole 15/16" |
Type | Universal Leadhead Cable |
Standards | UL: J1127; SAE: J1127 |
Application | Use with Intercells or Other Leadheads |
Description
Univ Leadhead,Black,60",1-2/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Vc Gskt Set W/Grommets, Vs50504R-1 (VS50504R-1)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5074)
- DURSTON MANUFACTURING WRENCH BRAKE BLEEDER 5/16X3/8 HEX (VIB456)
- MOOG Suspension Ball Joint - Front Upper, K6034 (K6034)
- QUICKCABLE On/Off Switch (309101-001)
- QUICKCABLE Contact, Crimp Type, 1/0 AWG, PK5 (123107-525-005)
- QUICKCABLE Stud Flag, Crimping, 2/0" (4520-525-001F)
- QUICKCABLE Copper Lug, 6 Gauge, 1/4", PK50 (5951-050D)
- QUICKCABLE Butt Splice, Copper, 1/0, PK10 (6654-010)
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK10 (6712-010)
- QUICKCABLE Cap-Off Tool (215920-001)
- Quickcable Automotive Battery Equipment