Shop All Automotive Battery Terminal Components & Parts
Quickcable
Top Post Quick Disconnect Terminal, Neg
Mfr # 850112-2001N
Zoro # G0695517
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Top Post
- Type Quick Disconnect
- Features 1/4 Turn of Knob Disconnects Battery Power; Clamp Style Fits Negative Top Post Terminal; Side Terminal Style Fits Positive or Negative
- Standards RoHS
- Polarity Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 850112-2001N
- Zoro # G0695517
- UPC # 017378011224
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Top Post Quick Disconnect Terminal,Neg |
Connection Type | Top Post |
Type | Quick Disconnect |
Features | 1/4 Turn of Knob Disconnects Battery Power; Clamp Style Fits Negative Top Post Terminal; Side Terminal Style Fits Positive or Negative |
Standards | RoHS |
Polarity | Negative |
Description
Top Post Quick Disconnect Terminal,Neg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for CPHY0012 / COMBILIFT (B1SO0003286)
- AUTO METER 2-5/8IN 3-HOLE GAUGE PANEL, BLACK, ALUM (3233)
- SEACHOICE Non-Marking TP Yellow Rubber Bow Roller With Bells 1/2" ID Hole, 4" L (56600)
- PERMTX-LOCKT Dielectric Tune-Up Grease- 3 Oz. (P13-22058)
- QUICKCABLE Contact, Crimp Type, 6 AWG, PK5 (123103-525-005)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx14-1/64" W (120177-360-001)
- QUICKCABLE Washers, Red, Top Post/Side Terminal, PK50 (6623-050R)
- QUICKCABLE Clamp Crimp, Pos, 4 Gauge, PK5 (4004-005P)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5741-005R)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- QUICKCABLE Stud Nut, 3/8", 16 Ss (6015-2001)
- Quickcable Automotive Battery Equipment