Shop All Automotive Battery Terminal Components & Parts
Quickcable
Top Post Connector, 3-Way, Pos, 2-4/0, PK10
Mfr # 850160-010
Zoro # G0695821
product price: $48.89
/pk 10, $4.89/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga. to 4/0 ga.
- Connection Type Top Post
- Polarity Positive
- Application For Versatile Field Replacement
- Type Top Post Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 850160-010
- Zoro # G0695821
- UPC # 017378851622
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Top Post Connector,3-Way,Pos,2-4/0,PK10 |
Gauge | 2 ga. to 4/0 ga. |
Connection Type | Top Post |
Polarity | Positive |
Application | For Versatile Field Replacement |
Type | Top Post Connector |
Features | Clamp Style Lead Connectors |
Description
Top Post Connector,3-Way,Pos,2-4/0,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Adjustable Bearing Race and Seal Driver (4406)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK50 (TV-414-50)
- POWERSTOP Z36 Truck & Tow Pad W/Hdw, Z36-6005 (Z36-6005)
- AMERICAN AIMERS V100 PhotoMtrc Headlight Aimer (AAM82005)
- QUICKCABLE Copper Lug, 2/0, 5/16", 45 deg., PK50 (5956-050EV)
- QUICKCABLE Butt Splice, Copper, 2/0, PK10 (6655-010)
- QUICKCABLE Straight Terminal, 2/0 ga., Orange, Pos (4020-525-001P)
- QUICKCABLE Bayonet Red Vent Cap, 1/4"Turn, PK6 (215907-006)
- QUICKCABLE Four Way Connector, 16-14 ga., PK25 (160279-025)
- QUICKCABLE Copper Lug, 2/0, 1/4", 45 deg., PK10 (5956-010DV)
- WESTWARD Battery Cable, 6 ga, 100ft., Red (19YD71)
- Quickcable Automotive Battery Equipment