Shop All Automotive Battery Terminal Components & Parts
Quickcable
Three Way Connector, 12-10 ga, PK10
Mfr # 160478-2010
Zoro # G1779099
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12 ga. to 10 ga.
- Color Yellow
- Type PVC Solderless 3 Way Connector
- Standards RoHS
- Features Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 160478-2010
- Zoro # G1779099
- UPC # 017378921042
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 12 ga. to 10 ga. |
Color | Yellow |
Type | PVC Solderless 3 Way Connector |
Standards | RoHS |
Features | Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength |
Description
Three Way Connector,12-10 ga,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Late Model Gm Heavy Duty Torsion Bar Unloader 2011 (78823)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- QUICKCABLE Parrot Booster Clamps, 500A (602065-525-001)
- ANCOR Red 2 AWG Battery Cable - 100' (114510)
- QUICKCABLE Military Terminal, 2 to 1/0ga, Lead, PK2 (5568-360-002)
- QUICKCABLE Universal, Top Post Terminal, PK10 (5588-2010U)
- QUICKCABLE Clamp Crimp, Pos, 1 Gauge, PK50 (4001-050P)
- QUICKCABLE Male Euro Din Kit, 2/0,320 A (127518-001)
- QUICKCABLE SB Connector, Lockout (126206-001)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005R)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7910-360-001F)
- Quickcable Automotive Battery Terminal Components & Parts