Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Red, Starter 3/0, PK25
Mfr # 5775-025R
Zoro # G0683888
product price: $39.79
/pk 25, $1.59/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Color Red
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Application Protects Alternator and Electrical System from Shorts
- Type Heavy Duty Starter Terminal Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5775-025R
- Zoro # G0683888
- UPC # 017378126119
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Terminal Protector,Red,Starter 3/0,PK25 |
Gauge | 3/0 ga. |
Color | Red |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Application | Protects Alternator and Electrical System from Shorts |
Type | Heavy Duty Starter Terminal Protectors |
Standards | SAE J1128; USCG Requirements; RoHS |
Description
Terminal Protector,Red,Starter 3/0,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE $PLIERS SMALL HOSE PINCH OFF (LI67500)
- GATES Classical Section Wrapped V-Belt, A77 (A77)
- LUMAPRO Miniature Lamp, 0.8W, G4 1/2, 5.1V, PK10 (503-10PK)
- HALTEC Valve Fishing Tool (TL-650)
- QUICKCABLE Washers, Red Top Post, PK100 (6622-100R)
- QUICKCABLE Clamp Crimp, Pos, 2 Gauge, PK5 (4002-005P)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- QUICKCABLE Clamp Crimp, Pos, 6 Gauge, PK5 (4006-005P)
- QUICKCABLE Stud Flag, Crimping, 2/0" (4520-525-001F)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7754-001)
- STEELMAN Hood Safety Lift Prop, 25 In to 5 Ft. (301111-KH)
- Quickcable Automotive Battery Terminal Components & Parts