Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Red, 1/0 and 2/0
Mfr # 5737-2001R
Zoro # G0683763
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga. and 2/0 ga.
- Color Red
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Application Protects Alternator and Electrical System from Shorts
- Type Heavy Duty Starter Terminal Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5737-2001R
- Zoro # G0683763
- UPC # 017378570615
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Terminal Protector,Red,1/0 and 2/0 |
Gauge | 1/0 ga. and 2/0 ga. |
Color | Red |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Application | Protects Alternator and Electrical System from Shorts |
Type | Heavy Duty Starter Terminal Protectors |
Standards | SAE J1128; USCG Requirements; RoHS |
Description
Terminal Protector,Red,1/0 and 2/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC DOT Fitting, Fem Bulkhead, 3/8", 1/4" NPT (KV2E11-35)
- GATES Auto V-Belt, Industry Number 9510HD (9510HD)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- MEGUIARS #49 Heavy Duty Oxidation Remover - 16oz (M4916)
- QUICKCABLE Bent Lug, 3/0, 3/8", 45 deg., PK5 (6430-005FV)
- QUICKCABLE Contact, Crimp Type, 1/0 AWG, PK5 (123107-525-005)
- QUICKCABLE Terminal Protector Lug Red/Blk, 1/0-2/0 (5737-2002)
- QUICKCABLE Battery Splice, 4/0 AWG, Yellow, PK2 (6840-360-002)
- QUICKCABLE SB Extraction Tool, Small (126900-001)
- QUICKCABLE Copper Lug, 8 Gauge, 5/16", PK50 (5950-050E)
- ANCOR Tinned Battery Terminal - 5/16" Stud - Negative (260010)
- Quickcable Automotive Battery Equipment