Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Plug-In, PVC, Red, PK5
Mfr # 5736-360-005R
Zoro # G0497183
product price: $7.55
/pk 5, $1.51/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 to 2/0 AWG
- Color Red
- Connection Type Plug-In
- Insulation Material PVC
- Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5736-360-005R
- Zoro # G0497183
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Width | 1 1/8 in |
Overall Length | 2 1/4 in |
Overall Depth | 7/8 in |
Details
Item | Battery Terminal Protector |
Gauge | 1/0 to 2/0 AWG |
Color | Red |
Connection Type | Plug-In |
Insulation Material | PVC |
Features | Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks |
Standards | RoHs, SAE J1128, USCG Requirements |
Description
Battery Terminal Protector, Gauge 1/0 to 2/0 AWG, Color Red, Connection Type Plug-In, Insulation Material PVC, Standards RoHs, SAE J1128, USCG Requirements, Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks, Overall Depth 7/8 in, Overall Length 2 1/4 in, Overall Width 1 1/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- AGS Brass Compression Sleeve, 5/16 Tube, 1/bag (CFS-3B)
- K-TOOL INTERNATIONAL Ball Joint Service Tool/Mstr Adapter Set (KTI71556)
- GROTE Hold Down Set L Bolt, 10", PK2 (84-9285)
- QUICKCABLE Battery Cable, 2 ga., Solid, 60V, PVC, Red (200204-396-025)
- QUICKCABLE Bent Lug, 1/0, 1/2", 90 deg., PK5 (6410-005HL)
- QUICKCABLE Copper Lug, 8 Gauge, #10, PK50 (5950-050C)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit (302106-2002)
- QUICKCABLE Copper Lug, 1 Ga, 5/16", PK10 (5954-010E)
- QUICKCABLE Burn Bar, 12", PK35 (2599-035)
- QUICKCABLE Battery Box, Black, 13-1/2" L x 9-1/4" W (120171-360-001)
- Quickcable Automotive Battery Equipment