Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Plug-In, PVC, Red, PK5
Mfr # 5735-360-005R
Zoro # G0264923
original price:
$7.15
10% off
new price: $6.39
/pk 5, $1.28/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 1 to 2 AWG
- Color Red
- Connection Type Plug-In
- Insulation Material PVC
- Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5735-360-005R
- Zoro # G0264923
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Width | 1 1/8 in |
Overall Depth | 7/8 in |
Overall Length | 2 5/16 in |
Details
Item | Battery Terminal Protector |
Gauge | 1 to 2 AWG |
Color | Red |
Connection Type | Plug-In |
Insulation Material | PVC |
Features | Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks |
Standards | RoHs, SAE J1128, USCG Requirements |
Description
Battery Terminal Protector, Gauge 1 to 2 AWG, Color Red, Connection Type Plug-In, Insulation Material PVC, Standards RoHs, SAE J1128, USCG Requirements, Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks, Overall Depth 7/8 in, Overall Length 2 5/16 in, Overall Width 1 1/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compact Inflator Gauge W/ Digital Gauge And Dual H (S-530)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 20’ ft Roll) (CAR-36-20-05)
- FSI Transom Style Rescue Boat, Red, 16 ft . (F-YRR480D)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- QUICKCABLE Battery Harness, 17-1/2In, 2/0ga, Black (7630-525-001N)
- QUICKCABLE Copper Lug, 4 Ga, 3/8", 45 deg., PK10 (5952-010FV)
- QUICKCABLE Solder Clamp, Neg, 4 and 6 Gauge, PK5 (406304-005N)
- QUICKCABLE Solder Straight Lug, 3/0, 3/8", PK5 (141129-005)
- QUICKCABLE Strap, Clamp-To-Lug 2 Gauge, 13" (7103-2001)
- QUICKCABLE Battery Terminal, Bolt, Lead, Positive (5516-360-001P)
- QUICKCABLE Copper Lug, 2/0, 5/16", 45 deg., PK50 (5956-050EV)
- Quickcable Automotive Battery Terminal Components & Parts