Shop All Automotive Battery Terminal Components & Parts
Quickcable
Terminal Protector, Plug-In, PVC, Red, PK5
Mfr # 5724-360-005R
Zoro # G3235976
product price: $5.95
/pk 5, $1.19/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 to 2/0 AWG
- Color Red
- Connection Type Clamp
- Insulation Material PVC
- Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5724-360-005R
- Zoro # G3235976
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Width | 1 9/16 in |
Overall Depth | 7/8 in |
Overall Length | 3 1/8 in |
Details
Item | Straight Clamp Terminal Protector |
Gauge | 1/0 to 2/0 AWG |
Color | Red |
Connection Type | Clamp |
Insulation Material | PVC |
Features | Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks |
Standards | RoHs, SAE J1128, USCG Requirements |
Description
Straight Clamp Terminal Protector, Gauge 1/0 to 2/0 AWG, Color Red, Connection Type Clamp, Insulation Material PVC, Standards RoHs, SAE J1128, USCG Requirements, Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks, Overall Depth 7/8 in, Overall Length 3 1/8 in, Overall Width 1 9/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Headlight Connector, S-523 (S-523)
- MOOG Steering Tie Rod End - Outer, ES2231RL (ES2231RL)
- POWERBUILT Antenna Wrench (640922)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- QUICKCABLE Stud, NonIns, Double M Tab, .250"/#10, PK100 (169138-100)
- QUICKCABLE Clamp Crimp, Pos, 3/0, PK5 (4030-005P)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- QUICKCABLE Battery Box, Black, 13-1/2" L x 12-15/64"D (120174-360-001)
- QUICKCABLE Battery Filler Tube (120162-2001)
- QUICKCABLE Stud Post Conversion Kit, PK4 (5514-525-004)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- Quickcable Automotive Battery Terminal Components & Parts